Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131334670

00051131334670

7100032407 3M™ Cubitron™ II Cut-Off Wheel, 33467, 4.5 in x 0.04 in x 7/8 in, 5 per pack, 6 packs per case
Item #120135928
3M00051131334670
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Cubitron™ II Cut-Off Wheels with Precision Shaped Grain are engineered to cut faster than competitive ceramic products offering significant productivity gains. The collision repair professionals value its fast cutting action on heat-sensitive metals and its cutting efficiency, yielding 2 to 7x more cuts than conventional cut-off wheels in many cases.

features

  • Outstanding cutting performance on both mild steel and ultra high strength steel
  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
  • Triangular PSG abrasive grains are super-sharp and cut exceptionally fast
  • Grains are electrostatically oriented on abrasive surface for efficient cut, even wear
  • PSG self-fractures during use to maintain sharpness and prolong abrasive life
  • Fewer wheel changes means speedier turnaround
Sanding Method Machine
Color Black
Product Form Wheel
Overall Thickness 0.04 in, 1 mm
Abrasive Material Precision Shaped Ceramic
Center Hole 0.875 in, 22.23 mm
Overall Diameter 4.5 in, 114.3 mm
Weight 0.335 LB
EAN or UPC 51131334670
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison