description
- 3M™ Platinum™ Select Filler features a super creamy formula that greatly reduces pinholes, and reduces primer usage up to 30% vs. traditional lightweight body fillers. It delivers extreme adhesion to properly prepared steel, galvanized steel, aluminum, e coat, SMC, FRP and more. Filler is stain free and tack-free, ideal for nearly all base coat/clear coat and waterborne paint systems.
features
- 3M’s highest-performing lightweight body filler
- Super creamy formula reduces pinholes and micro pinholes
- Refined surface creates less need for primer, reducing primer usage up to 30%
- Delivers superior adhesion to galvanized steel, aluminum, e-coat, fiberglass and SMC
- Resin-rich formula adheres to cured epoxy and urethane primers
- Stain-free and tack-free, ideal under all basecoat/clearcoat systems
- Available in 276 mL cartridges for use with the 3M™ Dynamic Mixing System
| Handling Time [Max] | 3-5 min |
| Container Volume | 276 ml |
| Color | Lavender |
| Performance Level | Best |
| Paint Time | 45 min |
| Container Size | 9.33 fl oz, 276 ml |
| Weight | 0.0 KG |
| EAN or UPC | 51131358638 |

