description
- Our 3M™ Perfect-It™ Boat Wax is the final, brilliant step in achieving a truly professional marine finish. Its blend of pure Brazilian carnauba wax, silicones, polymers and resins brings out an extraordinary gloss and provides durability against the elements. The liquid wax formula is easy to apply and remove even on warm surfaces, and is safe for gelcoat, paint, fiberglass and metal.
features
- An excellent final step for any process where wax finish is recommended
- Contains pure carnauba wax for a brilliant, pure wax finish
- Protects gelcoat, paint, fiberglass and metals from the elements
- Liquid wax formula is easy to apply and clean up
- Part of a complete range of Perfect-It™ products for gelcoat finishing
| Performance Level | Best |
| Form | Liquid |
| Color | Yellow, Light Yellow |
| Consistency | Liquid |
| Container Size | 16 fl oz, 473 ml |
| Weight | 0.0 KG |
| EAN or UPC | 51131361126 |

