Skip to content Skip to navigation menu
3M00051131361133

00051131361133

7100087468 3M Perfect-It Boat Wax, 36113, 1 qt (32 fl oz/946 mL), 6 per case
Item #119903204
3M00051131361133
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Perfect-It™ Boat Wax is the final, brilliant step in achieving a truly professional marine finish. Its blend of pure Brazilian carnauba wax, silicones, polymers and resins brings out an extraordinary gloss and provides durability against the elements. The liquid wax formula is easy to apply and remove even on warm surfaces, and is safe for gelcoat, paint, fiberglass and metal.

features

  • An excellent final step for any process where wax finish is recommended
  • Contains pure carnauba wax for a brilliant, pure wax finish
  • Protects gelcoat, paint, fiberglass and metals from the elements
  • Liquid wax formula is easy to apply and clean up
  • Part of a complete range of Perfect-It™ products for gelcoat finishing
Form Liquid
Container Size 32 fl oz, 946 ml
Performance Level Best
Consistency Liquid
Color Light Yellow, Yellow
Weight 0.0 LB
EAN or UPC 51131361133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison