Our 3M™ Hookit™ Blue Abrasive Sheet Rolls 321U delivers best-in-class performance at every stage of paint prep and body repair. Premium aluminum oxide mineral is blended with ceramic grain for a full range of automotive sanding jobs. A specially-designed multi-hole pattern captures dust, reduces loading and extends sheet life. Perforated Hookit™ sheets are easily sized to reduce product waste.
features
A best-in-class abrasive sheet roll for the entire repair and paint prep process
Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
Multi-hole pattern delivers excellent dust extraction and reduces loading
Upgraded resins improve durability and finish
Hookit™ sheets are easy to attach, remove and reuse
Anti-loading coating prevents dust and debris from clogging the cutting surface
Color
Blue
Form Type
Clean Sanding
Sanding Method
Hand, Machine
Grit
600
Overall Width
2.75 in, 69.85 mm
Attachment Type
Hook & Loop
Backing Weight
C Weight
Overall Length [Min]
13 yd, 11.8872 m
Abrasive Material
Ceramic Aluminum Oxide
Backing Material
Paper
Product Form
Sheet Roll
Weight
0.747 LB
EAN or UPC
51131361980
We're here for you
with Service Centers across the country - We have your back