description
- 3M™ Self-Stick Liquid Protection Fabric is ideal for a wide range of temporary surface protection in industrial settings. Its liquid-proof layer protects work surfaces from water, oils, solvents and more. Its nonwoven surface traps dirt, dust and debris and prevents them from spreading through the facility. Its adhesive backing keeps it securely in place and removes without residue.
features
- Specially engineered surface protection material for industrial and automotive applications
- Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
- Adhesive backing keeps material secure and makes for fast, easy application
- Resists UV rays – can be used outdoors for up to two weeks
- Repositionable material applies quickly and removes easily without residue
- Conformable material can be applied to irregular surfaces such as hoses and part stands
- Has been shown to improve traction to help reduce the likelihood of slips and falls
| Weight | 0.0 KG |
| EAN or UPC | 51131368828 |

