Skip to content Skip to navigation menu
3M00051131373488

00051131373488

7100035836 3M Versaflo High Capacity Battery TR-632/37348(AAD), for TR-600 PAPR, 1 EA/Case
Item #118829011
3M00051131373488
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The TR-632 is a light weight, high capacity, lithium-ion battery pack for TR-600 series PAPRs. It charges quickly, and features a charge level indicator.

features

  • Long run time for filters and cartridges.
  • Provides longer run times than standard battery.
  • Rinsable
  • Dunkable for easy cleaning.
  • Easy determination of charge level.
  • Easy to install on PAPR.
Battery Type Lithium Ion Rechargeable
Color Gray, Blue
Standard NIOSH Approved
Battery Life 8 - 18 hr
Intrinsically Safe No
Weight 0.0 KG
EAN or UPC 51131373488
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison