3M™ Secure Click™ Organic Vapor Cartridge D8001 is NIOSH-approved to help provide respiratory protection against certain organic vapors. The D8001 organic vapor cartridges are for use with 3M™ Secure Click™ facepieces. Secure Click™ cartridges utilize dual flow technology for easier breathing.
features
Secure Click™ connection style enables a quick, simple connection of cartridges
Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort
Use with NIOSH-approved 3M™ Secure Click™ Facepieces
NIOSH-approved for use against certain organic vapors
Swept-back design for enhanced field of view and comfort
For workplace/occupational use only
Package contents: 1 case contains 30 pairs of filters (60 each)
Overall Width [Max]
89 mm
Connection Type
Secure Click™
Overall Width [Min]
89 mm
Overall Length [Max]
105 mm
Clip-On Welding Shield
No
Standard
NIOSH Approved
Weight
0.0 KG
EAN or UPC
51131374669
We're here for you
with Service Centers across the country - We have your back