3M™ Secure Click™ Organic Vapor/Acid Gas Cartridge D8003 is NIOSH-approved to help provide respiratory protection against certain organic vapors, chlorine, hydrogen chloride/sulfur dioxide, or chlorine dioxide or hydrogen sulfide. The D8003 organic vapor/acid gas cartridges are for use with 3M™ Secure Click™ facepieces. Secure Click™ cartridges utilize dual flow technology for easier breathing.
features
Use with NIOSH-approved 3M™ Secure Click™ Facepieces
NIOSH-approved for protection against certain organic vapors, chlorine, hydrogen chloride/sulfur dioxide, or chlorine dioxide or hydrogen sulfide
Secure Click™ cartridges are dual-flow to allow easier breathing and greater comfort
Secure Click™ connection style enables a quick, simple connection of cartridges
For workplace/occupational use only
Package contents: 1 case contains 30 pairs of filters (60 each)
Swept-back design for enhanced field of view and comfort
Overall Length [Max]
105 mm
Overall Width [Min]
89 mm
Clip-On Welding Shield
No
Standard
NIOSH Approved
Overall Width [Max]
89 mm
Connection Type
Secure Click™
Weight
0.46 LB
EAN or UPC
51131374676
We're here for you
with Service Centers across the country - We have your back