Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131380868

00051131380868

PRICED PER GALLON
Item #103131462
3M00051131380868
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Interior Dressing is a ready-to-use dressing that highlights the vinyl, leather, plastic and rubber surfaces inside your customers’ vehicles. This versatile dressing is formulated to deepen the colors and sharpen the natural gloss on a range of surfaces in a vehicle’s interior. Water-based silicone emulsion sprays easily onto cloth for immediate use, or can be diluted for a lower gloss.

features

  • Water-based silicone solution is safe and effective for leather, vinyl, rubber and more
  • Deepens colors and highlights gloss in vehicle interiors
  • Creates natural brightness without becoming too shiny
  • Ready-to-use formula is fast and efficient
  • Can be diluted 1:1 for lower gloss, longer product life
Container Size 1 gal, 3.78 L
Weight 38.0 LB
EAN or UPC 51131380868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison