Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131390096

00051131390096

7100067123 3M Machine Polish, 39009, 1 pt (16 fl oz/473 mL), 6 per case
Item #104043579
3M00051131390096
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Machine Polish effectively removes compound swirl marks and minor surface defects to restore the beauty of automotive finishes. It leaves a swirl-free finish when applied with a 3M™ Foam Polishing Pad, PN 05725. 3M™ Machine Polish contains no waxes or silicones. This machine polish quickly removes compound swirl marks even on dark colored vehicles.

features

  • Formulated to remove compound swirl marks
  • Leaves a swirl-free finish when applied with a 3M™ Foam Polishing Pad
  • Formulated for vehicles with dark color paints
  • Easy clean up, contains no waxes or silicones
Consistency Liquid
Color Gray
Container Size 1 Pint, 473 ml
Performance Level Better
Product Form Polish
Weight 1.308 LB
EAN or UPC 51131390096
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison