description
- Our 3M™ Perfect-It™ EX Ultrafine Machine Polish quickly and completely removes ultrafine swirl marks, even on difficult dark-colored vehicles. It stays wet longer, letting you use less material for a refined finish. Yet it also holds better on the pad for reduced sling and faster cleanup. You get polished surfaces without machine polish swirl marks – all at lower material costs and process times.
features
- 3M’s highest-performing machine polish for removing ultrafine swirl marks
- Quickly and completely removes machine polish swirls, even on black vehicles
- Longer wet time – technicians use less material, saving money
- Holds better on polishing pads for reduced sling, mess and cleanup time
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
| Performance Level | Best |
| Container Size | 1 Pint, 473 ml |
| Color | White |
| Consistency | Liquid |
| Weight | 7.64 LB |
| EAN or UPC | 51131390621 |

