Skip to content Skip to navigation menu
3M00051131395169

00051131395169

Item #102831108
3M00051131395169
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Detail Polish 208 removes light to medium oxidation, fine scratches and stains. Our medium cutting, fine finishing polish leaves an excellent high gloss finish on all types of automotive finishes, including clear coats.

features

  • Polish is clear coat safe
  • Detailing polish offers medium cutting action
  • Polishing action removes light to medium oxidation and fine scratches
  • Versatile formula leaves an excellent high-gloss finish on all types of automotive paints
Color Green, Blue
Container Size 1 gal, 3.78 L
Weight 0.0 LB
EAN or UPC 51131395169
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison