description
- 3M™ Perfect-It™ Show Car Paste Wax delivers an ultra-high gloss finish to your vehicle’s painted surfaces. With a formula that includes natural carnauba wax, it creates the “wet look” – a deep, lustrous shine favored by professional auto detailers. The performance wax applies easily by hand or machine for exceptional durability, helping protect paint finishes from weather.
features
- Creates a deep show-quality finish that nearly any vehicle owner can achieve
- Contains rare, natural waxes for “wet look” shine
- Paste wax applies easily by hand or by polisher
- Resists moisture to protect paint finishes from spotting or fading
- Part of the 3M™ Perfect-It™ Paint Finishing System used by the pros
| Form | Paste |
| Consistency | Paste |
| Performance Level | Best |
| Container Size | 10.5 Oz, 297.67 g |
| Color | Yellow |
| Weight | 1.023 LB |
| EAN or UPC | 51131395268 |
-
No Air Shipping


