Skip to content Skip to navigation menu
3M00051131460058

00051131460058

Item #102831425
3M00051131460058
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine Premium Filler repairs defects in fiberglass, wood, aluminum and steel for applications both above and below the waterline. Our filler is a unique vinyl ester formula that offers resistance to water absorption.

features

  • Recommended for filling and fairing applications above and below the waterline
  • High water absorption resistance
  • Spreads easily for better handling
  • Easy-to-sand formula
Paint Time 1 hr
Container Size 1 Quart, 946.353 ml
Color Blue, Light Beige
Weight 0.0 LB
EAN or UPC 51131460058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison