description
- 3M™ Marine High Strength Repair Filler restores damaged areas of fiberglass hulls, decks and other areas on boats. Our filler is a high performance product that is reinforced with short strands of fiberglass for added strength. Boat restoration professionals commonly use this product.
features
- Filler restores damaged fiberglass hulls and decks on boats
- Short strands of fiberglass reinforce strength of filler
- Paste consistency allows application of vertical surfaces
- Non-staining and non-shrinking formula
- 3M™ Cream Hardener included
| Container Size | 1 Quart, 946.353 ml |
| Container Volume | 2.4 lb. |
| Color | Red |
| Weight | 0.0 KG |
| EAN or UPC | 51131460133 |

