Skip to content Skip to navigation menu
3M00051131460140

00051131460140

7000000605 3M Marine High Strength Repair Filler, 46014, 1 gal, 4 per case
Item #113099163
3M00051131460140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Marine High Strength Repair Filler restores damaged areas of fiberglass hulls, decks and other areas on boats. Our filler is a high performance product that is reinforced with short strands of fiberglass for added strength. Boat restoration professionals commonly use this product.

features

  • Filler restores damaged fiberglass hulls and decks on boats
  • Short strands of fiberglass reinforce strength of filler
  • Paste consistency allows application of vertical surfaces
  • Non-staining and non-shrinking formula
  • 3M™ Cream Hardener included
Color Red
Container Size 1 gal, 3.785 L
Container Volume 9.9 lb.
Weight 0.0 KG
EAN or UPC 51131460140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison