Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131495302

00051131495302

SPDGLS HELMET 100 BLK ADF HH SH8
Item #102899286
3M00051131495302
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Speedglas 100 Black Helmet with Auto-Darkening Filter 100V is good for Stick, MIG and most TIG welding processes. User selectable dark shades 8 through 12 and viewing area of 6.05 sq.in. It has three user-selectable sensitivity levels for reliable arc detection and has excellent optical quality. It is shade 3 in the light state. Hardhat and hardhat adapter included

features

  • Hard Hat Adapter and hard hat included
  • 1.73 x 3.66 viewing area
  • Excellent optical quality
  • Sensitivity adjustment allows use with most Stick, MIG, TIG (>10A)
  • Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
  • Assembly is compliant with ANSI Z87-2003, and in hard hat assemblies, ANSI Z89-20
Weight 1.075 LB
EAN or UPC 51131495302
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison