Skip to content Skip to navigation menu
3M00051131502154

00051131502154

7100097103 3M Sanding Screen Fine 9089NA, 4 3/16 in x 11 1/4 in, 2 sheets per pack
Item #104043412
  • Sanding Screen
3M00051131502154
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanding Screen

description

  • 3M™ Drywall Sanding Screens reduce loading to make your job easier and help you achieve smooth results. Their sharp silicone carbide mineral construction means long lasting performance. These screens can be rinsed and used again and again.

features

  • Fine Grit
  • Drywall, plaster
  • For sanding drywall joints, patching compounds or plaster
  • Resist clogging
  • Open mesh backing reduces loading
Overall Width 4.188 in
Color Black
Overall Length [Min] 11.25 in
Weight 0.12 LB
EAN or UPC 51131502154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison