Skip to content Skip to navigation menu
3M00051131502185

00051131502185

Item #101449028
3M00051131502185
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch Brite® Heavy Duty Scour Pad is for when its time to pull out all the stops. With its heavy duty cleaning strength, you'll save on elbow grease when scrubbing the kitchen clean. Great for any serious indoor and outdoor scouring jobs.

features

  • Cleans tough, baked-on messes
  • Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
  • Great for the kitchen, garage and outdoors
  • Heavy duty cleaning
  • For tough cleaning jobs.
  • Scrubbing Fibers Made From 100% Recycled Content
Color Multi-Color
Weight 0.116 LB
EAN or UPC 51131502185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison