- Aluminum Oxide Material
- 120 Grit
description
- Pre-cut sheets die-cut to fit most drywall sanding tools. Made with sharp synthetic mineral for long lasting performance.
features
- 120 grit
- Pre-cut for easy attachment to hand or pole sanders.
- Applications: used for sanding wood, metal, plastic and painted surfaces
- Cuts cleanly and leaves a smooth finish
| Overall Length [Min] | 11.25 in, 28.575 cm |
| Grit | 120 |
| Grade | Medium |
| Product Form | Sheet |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 4.188 in, 10.637 cm |
| Weight | 0.016 LB |
| EAN or UPC | 51131530447 |

