- Sanding Screen
description
- Medium Grit Drywall Sanding Screen is made to fit most drywall sanding tools. Made with a sharp silicon carbide mineral for long-lasting performance. Waterproof and can be rinsed for reuse. Features an open mesh cloth backing which reduces loading.
features
- Medium grit
- Drywall, plaster
- For sanding drywall joints, patching compounds or plaster
- Resist clogging
- Open mesh backing reduces loading
| Overall Length [Min] | 11.5 in |
| Overall Width | 4.188 in |
| Weight | 0.117 LB |
| EAN or UPC | 51131537385 |

