description
- A thin, clear, sterile dressing that keeps out water, dirt and germs yet lets skin breathe.
features
- The #1 hospital brand
- Provides protection to minor burns, scrapes, cuts, blisters and abrasions
- Stays on skin for long periods of time with minimal skin irritation
- Stays on during water activities, showering and bathing
- Easy-to-apply and remove
- Virtually transparent material allows for continuous observation of the wound
- Allows moisture to escape while allowing oxygen in for breathability
- Flexes and moves with body for greater comfort
- Trusted by doctors and nurses in hospitals for more than 25 years
- Hypoallergenic
- Package contents: 4 count
- Size: 2 3/8” x 2 ¾”, 4” x 4 ¾”
- Color: transparent
- Not made with natural rubber latex
- Made in the USA
| Material | Clear Film |
| Color | Transparent |
| Overall Length [Min] | 4 in |
| Overall Length [Max] | 101.6 mm |
| Weight | 2.05 LB |
| EAN or UPC | 51131641136 |

