description
- A breathable wrap for added comfort is ideal for sensitive skin applications and securing dressings in place. This product sticks to itself, not skin or hair can be torn by hand and is hypoallergenic with latex free materials. Hospital name - 3M™ Coban™ LF HT Self-Adhering Wrap.
features
- Wrap adheres to itself, but not to skin or hair
- Leaves no residue on skin when removed
- Use as an outer wrap to fasten gauze, pads and other dressings
- Breathable construction provides ventilated comfort
- Tears by hand–no scissors required
- Made in the USA
- Size: 1” x 80”, 2” x 80”, 3” x 80”
- Color: Tan
- Not made with natural rubber latex
| Color | Beige |
| Closure Type | Self-Adhering |
| Material | Self-adhering |
| Overall Length [Min] | 80 in |
| Weight | 2.19 LB |
| EAN or UPC | 51131668751 |

