Skip to content Skip to navigation menu
3M00051131669901

00051131669901

Item #103064040
3M00051131669901
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Unique bandage shape provides exceptional waterproof protection. Adhesive seals around pad to provide the optimal healing environment that promotes healing and helps prevent infection.

features

  • Waterproof bandage stays on skin in the bath, shower or pool
  • Covers and protects cuts, scrapes and blisters
  • Unique shape provides a better seal around the pad
  • Stays on when you sweat
  • Leaves minimal adhesive residue on skin when removed
  • Breathable construction
  • Easily applied with one hand
  • Quantity: 20 count - one size
  • Size: 1-1/16” x 2-1/4”
  • Not made with natural rubber latex
Overall Length [Max] 57 mm
Material Clear Film
Color Multi-Color
Weight 1.564 LB
EAN or UPC 51131669901
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison