description
- 8 pack of the #1 selling scour pad brand in America., These heavy duty scour pads clean tough, baked-on messes 50% faster than competitive heavy duty scour pads making tough jobs fast and easy
features
- Cleans tough, baked-on messes
- Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
- Great for the kitchen, garage and outdoors
- Heavy duty cleaning
- Ideal for household cleaning tasks
- Scrubbing Fibers Made From 100% Recycled Content
| Overall Length [Min] | 6 in |
| Material | Synthetic Fiber |
| Color | Green |
| Shape | Rectangular |
| Weight | 0.233 LB |
| EAN or UPC | 51131672338 |

