Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131790797

00051131790797

7100173141 3M Safety-Walk Slip Resistant Tape, 610B-R4X180, 4 in x 15 ft, Black
Item #120869375
3M00051131790797
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Safety Walk™ Tapes and Treads are ideal for helping prevent slips and falls. Safety Walk™ comes in a variety of sizes, colors, and materials depending on use.

features

  • HELPS CREATE SAFER ENVIRONMENT for walking, working, stepping and standing
  • USES INCLUDE ladders, trailers, trucks, walkways, work and recreation vehicles
  • ADHERE TO CLEAN, DRY SURFACES without wrinkling, curling, tearing, shrinking or lifting
  • RESISTANT TO ABRASION
  • SELF-ADHESIVE BACKING for quick and easy application
  • RESISTS MOLD AND MILDEW
  • HELPS MEET OSHA AND ADA COEFFICIENTof friction recommendations
  • AVAILABLE IN PRE-CUT AND CUSTOMIZABLE ROLLS to fit many projects
  • EASY TO APPLY, cut to size with scissors
  • FOR BEST RESULTS, area must be primed with a high-strength contact adhesive, such as 3M™ Hi-Strength 90 Spray Adhesive
Overall Length [Min] 15 ft
Overall Length [Max] 4.57 m
Color Black
Weight 1.228 LB
EAN or UPC 51131790797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison