description
- Interlocking tape for mounting items on walls. Grips and releases. For indoor use.
features
- Delivers a strong bond on contact
- Holds up to 3 lbs./1 lb. per 1"
- Lasts up to 10,000 closures
- Easy-to-apply design with no mess or tools
- Liner peels back to expose strong adhesive
- Ideal for use on finished/painted surfaces, bare metal, glass, plastic and more Ensure your surface is clean and dry for the best bond
- Size: 7/8 in. x 7/8 in.
- Color: Black
- Package Contents: 12 Sets of Fasteners
| Color | Black |
| Overall Length [Min] | 0.875 in |
| Weight | 0.062 LB |
| EAN or UPC | 51131803060 |

