Skip to content Skip to navigation menu
3M00051131835580

00051131835580

Item #103065327
3M00051131835580
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for protection of wounds such as cuts, minor burns, abrasions and post-surgical incisions

features

  • #1 hospital brand with absorbent pad
  • Absorbent pad wicks fluid and doesn't stick to your wound
  • Provides protection to minor burns, scrapes, cuts, blisters and abrasions
  • Helps protect fragile, reddened and post-surgical skin
  • Allows moisture to escape, while allowing oxygen in
  • Strong adhesive stays on during water activities, showering and bathing
  • Easy-to-apply for hassle-free care
  • Transparent for discreet bandaging
  • Conforms comfortably to your skin and moves with you during activity
  • Convenient design can be worn up to four days
  • Remove in the same direction as hair growth for increased comfort
  • Made in the USA
  • Package contents: 5 each
  • Size: 2 3/8” x 4”
Weight 1.406 LB
EAN or UPC 51131835580
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison