3M
00051131923508
7010333185 Scotch Cushion Wrap Dispenser Box, 7961, 12 in x 100 ft
Item #103064058
description
- Excellent cushion bubble protection for valuable and delicate items during mailing, shipping and storage. Lightweight, neat clean and non-scratching.
features
- Provides ideal cushion protection for delicate items during mailing, shipping and storage
- Lightweight, neat, clean, non-scratching and recyclable
- 12 in. x 100 ft. roll is perforated every 12 inches for easy tearing
- Great to use for shipping gifts to loved ones and packing up valuable items for a move
- Ideal for use when putting delicate items or other valuable items in storage for later use
- Made locally with globally sourced materials
| Weight | 2.3 LB |
| EAN or UPC | 51131923508 |
