Skip to content Skip to navigation menu
3M00051131936843

00051131936843

Item #119903257
3M00051131936843
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Scotch Brite® Non Scratch Scrub Sponge means no worries, no scratches, no excuses! It wipes away messes from nonstick cookware, countertops or any other surface with a finish you don't want to scratch. And, its wavy shape is comfortable to hold.

features

  • Cleaning power for everyday jobs
  • Safe on non-stick cookware, countertops, showers and tubs
  • Scrubbing fibers made from 100% recycled content
  • #1 Selling scrub sponge brand
  • Long-lasting and durable
  • Clean in the dishwasher and reuse
  • Available in multiple pack sizes
  • Look for Scotch-Brite® Extreme, Heavy Duty, and Gentle Scrub Sponges, too!
Color Multi-Color
Weight 0.0 KG
EAN or UPC 51131936843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison