description
- Keep your flat panel monitor, CRT or laptop screen free of dust and grime. Gel screen cleaning fluid will not run. Unique squeegee applicator contains spray bottle of cleaning fluid. Small and lightweight enough to take with you. Black
features
- Keep your flat panel monitor, laptop screen or CRT monitor free of fingerprints and dust.
- Gel screen cleaning fluid does not run. Simply spray onto screen and wipe off.
- Unique squeegee applicator contains spray bottle of cleaning fluid.
- Small and lightweight enough to take with you.
| Overall Width [Max] | 2.75 in |
| Disinfectant | No |
| Overall Length [Min] | 4.25 in |
| Overall Width [Min] | 2.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 51131946507 |

