There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.
features
Bright Green, Sign and Date Message, 1 in. Wide.
Find it fast.
Flags make it simple to mark and highlight important information.
Ideal for marking documents without writing on them.
200/Desk Grip Dispenser, 1 Dispenser/Pack
Make it simple to quickly locate where each signature is needed.
Allow the signature process move along at a more efficient pace.
Sticks securely and removes cleanly.
Dispenser keeps flags organized and easy to find.
Color
Green
Overall Width [Min]
1 in, 25 mm
Overall Length [Max]
43 mm
Overall Length [Min]
1.7 in
Overall Width [Max]
1 in, 25 mm
Weight
3.01 LB
EAN or UPC
51131968103
We're here for you
with Service Centers across the country - We have your back