description
- With the Scotch Brite® Easy Eraser, no cleanser is required. Just a touch of water effortlessly erases stains you thought were permanent on your household surfaces, like crayon on the wall, scuff marks on the floor and hard water stains in the sink.
features
- Erases away scuff marks and smudges
- Easily removes soap scum and hard water spots
- Cleans without chemicals
- Ideal on crayon and marker
- Ideal for household cleaning tasks
| Shape | S Wave |
| Overall Length [Min] | 4.4 in |
| Color | Multi-Color |
| Overall Thickness | 0.9 in |
| Weight | 0.0 KG |
| EAN or UPC | 51131968509 |

