Skip to content Skip to navigation menu
3M00051131968813

00051131968813

7100033523 Post-it Flags 680-3-24, 1 in. x 1.7 in. (25,4 mm x 43,2 mm) Green 24 dis/pk 2 pk/cs
Item #103075078
3M00051131968813
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Find it fast with Post-it® Flags. They make it simple to mark, flag or highlight important information. They stick securely, remove cleanly and come in a wide variety of colors. Draw attention to critical items or use them to index, file or color-code your work, either at home, work or in the classroom.

features

  • Make it simple to request action.
  • Sticks securely, removes cleanly.
  • Green, 1 in. Wide.
  • Find it fast.
  • Flags make it simple to mark and highlight important information.
  • Ideal for marking documents without writing on them.
  • 50/Dispenser, 24 Dispensers/Pack
  • Use to draw attention to critical items, organize files or color-coding.
  • The dispenser keeps flags organized and easy to find.
Overall Width [Max] 1 in
Color Green
Paper Ruling No
Overall Length [Min] 1.7 in
Dispenser Yes
Overall Width [Min] 1 in
Weight 1.49 LB
EAN or UPC 51131968813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison