description
- As cleaning tool experts for over 50 years, Scotch Brite Brand is the only brand with the breadth of cleaning tools for all your home cleaning needs. Whether in the kitchen for scrubbing dishes, wiping counters, and cleaning appliances, or in your bathroom's hard to reach places like shower tile and under the toilet rim, or even removing pet hair and lint from your clothing, Scotch Brite brand cleaning tools help you get the job done right because we know clean feels good. The Scotch Brite brand you know and trust has created a line of effective cleaning products with sustainable qualities offering you a choice you can feel good about.
features
- 50% of the scrubbing fibers are made from agave plant
- Sponges made from 100% plant-based fibers
- Made with 23% recycled materials
- One sponge can outlast 30 rolls of paper towels
- Sanitize in the dishwasher
- Made From Plants* *75% of sponge fibers made from plants
| Color | Multi-Color |
| Weight | 0.0 LB |
| EAN or UPC | 51131973244 |

