Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131995260

00051131995260

7100195693 Nexcare Ultra Stretch Bandages, Assorted 576-30PB
Item #103063042
3M00051131995260
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Unique shape designed for better seal around the pad.

features

  • The bandage material feature a 4-way stretch to move with you
  • Covers and protects cuts, scrapes and blisters
  • Diamond shape provides a better seal around the pad
  • Breathable material that allows sweat and moisture to evaporate
  • Made in the USA
  • Quantity: available in 30 count – one size, 30 count – assorted sizes, 50 count – assorted sizes, and 8 count - knee and elbow: 2" x 4"
  • Not made from natural rubber latex
Material Fabric
Color Tan
Weight 1.824 LB
EAN or UPC 51131995260
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison