Skip to content Skip to navigation menu
3M00051135056134

00051135056134

7010367952 3M Polyurethane Glass Adhesive Sealant 590, Black, 55 Gallon Open Head Drum (50 Gallon Net)
Item #102910001
3M00051135056134
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Polyurethane Glass Adhesive Sealant 590 is a one-part, high viscosity polyurethane sealant for bonding windshields and other glass, acrylic, polycarbonate and many other materials. This high strength adhesive stays flexible after cure, resulting in a durable, long-lasting bond that helps joints or bonded areas resist vibration fatigue.

features

  • 3 hour drive-away time and 25 - 40 minute skin time
  • Crash tested to FMVSS 212, suitable for structural glass bonding
Product Form Gallon
Color Black
Physical Form Medium Paste
Full Cure Time 3.5 mm/24 hr
Assembly Type Panel to Frame / Stiffener to Panel
Application Method Hand or Pressure Caulk
Tensile Strength 1450 psi
Modulus >870 lbf/in2
Hardness 60 - 65 Shore A
Weight 0.0 LB
EAN or UPC 51135056134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison