Skip to content Skip to navigation menu
3M00051135080887

00051135080887

GENERAL TRIM ADHESIVE, 08088, 18.1
Item #101369796
3M00051135080887
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ General Trim Adhesive bonds automotive materials such as carpeting, vinyl, fabrics, and plastics to metal and other hard, impervious surfaces. Our high-strength adhesive offers good heat and water resistance.

features

  • Recommended for bonding carpet fabric and plastic to metal
  • Secure bonding to hard, impervious surfaces
  • Aerosol adhesive offers easy application
  • Dries to a clear color for a low profile appearance
  • Offers good heat and water resistance
Color Transparent
Form Aerosol
Container Size 18.1 Oz, 513 g
Application Trim & Molding Attachment
Weight 0.41 LB
EAN or UPC 51135080887
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison