description
- Our 3M™ Panel Bonding Adhesive is a cost-effective two-part epoxy adhesive for bonding replacement body panels. From its fast, convenient cartridge system the adhesive seals and bonds steel, aluminum, SMC, and FRP securely in a single operation.
features
- Recommended by many OEMs
- Provides corrosion protection with lifetime warranty
- Room temperature curing (accelerated curing with heat)
- Can be weld bonded or rivet bonded within working time
- Adheres to a wide variety of properly prepared steel and aluminum substrates
- May be used on many plastic and composite substrates
- Glass bead technology protects against overclamping and maintains a minimum bond line thickness
- Has excellent shelf life opened or unopened, reducing unused product replacement costs
| Paint Time | 24 hr |
| Full Cure Time | 24 hr |
| Container Size | 6.76 fl oz, 200 ml |
| Color | Black |
| Product Form | Paste |
| Weight | 0.763 LB |
| EAN or UPC | 51135081150 |
-
No Air Shipping


