description
- 3M™ Quick Fix Adhesive bonds rubber, plastic and metal almost instantly. Our cyanoacrylate adhesive is the perfect answer when you need a quick repair with secure holding power. This versatile glue excels at bonding rubber weatherstripping, vinyl, metal, glass, side moldings, emblems, trim pieces and most plastics.
features
- Super strong adhesion in seconds
- Bonds plastics, metals, glass and other impervious surfaces
- Resists temperature swings, shocks and cleaning agents
- Versatility means one adhesive handles many tasks
- May be used for both automotive and marine applications
| Container Size | 1 Oz, 28.35 g |
| Color | Transparent |
| Adhesive Type | Cyanoacrylate |
| Consistency | Liquid |
| Weight | 0.1 LB |
| EAN or UPC | 51135081556 |

