Skip to content Skip to navigation menu
3M00051135081907

00051135081907

7100215959 3M Performance Manual Applicator, 08190, 50mL, 1 per case
Item #111020731
3M00051135081907
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Standard, Performance and Premium Manual Applicators provide fully portable application of 2-part adhesives for auto maintenance and repair jobs. Designed for use with 3M cartridges as small as 37.5 mL, these applicators dispense correctly mixed two-part bonding agents with no measuring – maximum efficiency on individual repair orders or where very little space or equipment is available.

features

  • Maximum time and cost efficiency during small or space-intensive adhesive applications
  • Designed for use with smaller cartridges from 37.5 mL to 400 mL, ideal for one-off jobs
  • Premixes two-part adhesives right from the cartridge, saving time and money
  • Manual application – no extra equipment required, maximizing efficiency on individual repair orders
  • Works with 1:1 and 2:1 3M cartridges to dispense a variety of bonding agents, increasing shop capability
Weight 4.0 LB
EAN or UPC 51135081907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison