3M™ Bare Metal Seam Sealer is a tough, flexible sealing material formulated for sealing bare metal joints, such as steel or aluminum, as well as primed or painted metal in collision repair. Two part, self mixing epoxy sealer can be easily caulked, tooled or brushed into seams and cures in as little as 15 minutes. It features a neutral beige color.
features
Two-part epoxy sealer forms tough, flexible seal for bare metal joints
Formulated for no shrinking, cracking or outgassing
Heavy-body formula is non-sagging for clean, efficient tooling in vertical and horizontal seams
Cures in as little as 15 minutes for efficient shop time
Neutral beige color can reduce painting material and time
Color
Beige
Full Cure Time
1 hr
Container Size
6.76 fl oz, 200 ml
Product Form
Paste
Application
Exterior Side Panel Bonding, Overlapping Sheet Metal, Exterior Side Panel Sealing, Galvanized, Exterior Seams & Joints, Door Hem Flanges, Bare Metal, Gasket Assembly
Paint Time
15 min
Material
Epoxy
Weight
0.08 LB
EAN or UPC
51135083109
We're here for you
with Service Centers across the country - We have your back