Skip to content Skip to navigation menu
3M00051135083291

00051135083291

Item #102830158
3M00051135083291
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Controlled-Flow Seam Sealer offers considerable strength, flexes under torsional stress from vibration and withstands extreme weather. Our urethane formula contains no solvents and will not shrink or crack. These characteristics make it an ideal choice for automotive applications where motion and exposure to weather are a constant factor.

features

  • Two-part urethane technology offers tough, flexible performance
  • Good adhesion properties to primer or painted surfaces
  • Controlled application prevents excessive waste
  • Sealer flows 1 to 2 inches on non-level surfaces
  • Cured sealer will not shrink or crack
Paint Time 45 min
Color Black
Weight 0.0 LB
EAN or UPC 51135083291
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison