Skip to content Skip to navigation menu
3M00051135084052

00051135084052

Item #102913269
3M00051135084052
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Flexiclear™ Body Seam Sealer creates strong and airtight seals on exterior joints and seams. Our medium-bodied sealer offers reliable adhesion on hard, impervious exterior automotive surfaces. This is a low modular sealer, a formulation which offers more elasticity for applications where flexibility is required.

features

  • Clear, non-yellowing formula is low profile
  • Low modular sealer stays flexible once cured
  • Fast-drying formula may be painted in as few as 45 minutes
  • Caulk style dispensing system offers convenient application
Color Transparent
Container Size 0.1 gal, 379 ml
Paint Time 45 min
Form Paste
Weight 0.0 LB
EAN or UPC 51135084052
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison