description
- 3M™ Rigid Pillar Foam is a two part urethane which foams in place to fill posts, pillars, and automotive body cavities with exceptional ease and consistent quality. This foam is easily to apply with a range of manual and pneumatic 3M applicators.
features
- A high-performance, two-component rigid urethane closed-cell foam offers delayed reaction time
- Foam fills posts, pillars, and other automotive body cavities to prevent panel flutter or provide rigidity
- Expanding properties of foam fill hard-to-reach cavities
- Foam replicates appearance and performance of many OEM products
- Easy to apply with 3M™ Automix™ Applicator Gun
| Material | Urethane |
| Paint Time | 1 hr |
| Container Size | 6.7628 fl oz, 200 ml |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 51135084588 |

