description
- Our 3M™ Standard, Performance and Premium Manual Applicators provide fully portable application of 2-part adhesives for auto maintenance and repair jobs. Designed for use with 3M cartridges as small as 37.5 mL, these applicators dispense correctly mixed two-part bonding agents with no measuring – maximum efficiency on individual repair orders or where very little space or equipment is available.
features
- Maximum time and cost efficiency during small or space-intensive adhesive applications
- Designed for use with smaller cartridges from 37.5 mL to 400 mL, ideal for one-off jobs
- Premixes two-part adhesives right from the cartridge, saving time and money
- Manual application – no extra equipment required, maximizing efficiency on individual repair orders
- Works with 1:1 and 2:1 3M cartridges to dispense a variety of bonding agents, increasing shop capability
| Color | Red, Black |
| Capacity | 200 ml |
| Weight | 33.0 LB |
| EAN or UPC | 51135085714 |

