Skip to content Skip to navigation menu
3M00051135086414

00051135086414

Item #106264214
3M00051135086414
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Channel Bonding and Sidelite Adhesive securely bonds glass in both stationary and movable applications on automobiles. Our high-performance, two-component black epoxy adhesive is both flexible and durable when bonding impervious surfaces such as glass to metal or plastic. This adhesive is black in color.

features

  • Epoxy for bonding glass to metal or plastic on vehicles
  • Recommended for either stationary or movable glass applications
  • Rapidly curing epoxy gets a car ready for the road sooner
  • Black color maintains O.E.M. appearance
Color Black
Container Size 1.6 fl oz, 47.3 ml
Paint Time 24 min
Weight 0.0 LB
EAN or UPC 51135086414
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison