- 3 oz Container Size
- Tube Container Type
- Black Color
| Color | Black |
| Cure Speed Time | 24 h |
| Physical Form | Paste |
| Container Type | Tube |
| Adhesive | Silicone |
| Container Size | 3 oz |
| Handling Time [Min] | 10 min |
| Handling Time [Max] | 20 min |
| Weight | 0.283 LB |
| EAN or UPC | 51135086629 |

