description
- 3M™ Cavity Wax Plus Applicator Wand Kit 08851 allows body shop technicians to apply 3M™ Cavity Wax Plus in hard-to-reach places such as internal door skins and frame rails. The kit includes 24” and 34” wands with built-in 360-degree spray nozzles, and an 8” wand for flooding seams. Cavity wax is part of the internal corrosion protection recommended by all OEMs during automotive collision repair.
features
- Designed for use with 3M™ Cavity Wax Plus 08852 (sold separately)
- Makes it faster and easier for automotive technicians to apply cavity wax in hard-to-reach places
- Includes wands in three lengths for a range of jobs
- 24” and 34” wands feature small 360-degree spray nozzles at the ends, helping ensure total coverage
- Additional 8” wand is excellent for flooding seams and joints
- All OEMs recommend the application of internal anti-corrosion material during body repair, which includes cavity wax
| Color | Non Pertinent |
| Weight | 0.0 KG |
| EAN or UPC | 51135088517 |

